Add More Items
View All Quick Selects
Below you can add an image for 'toggle light switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Total Availability: In Stock
Check local availability
Book Price
$3.57
Each
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
Toggle Combination Switch, 2 Poles, 125 V, #14 to #12 Awg Wire Size, Ivory, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.24 LB
$16.98
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
$4.86
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, White, Three-Way, Brass, Terminals: 0.031 In
$7.03
Bat Handle, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, 0.75 X 1.063 X 1.31 In Size, Steel
$30.26
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
$959.25
Per 100
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Grounding, Brown, Four-Way, Polycarbonate
$16.91
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
$6.31
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
$1,595.96
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Ivory, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,528.18
Toggle DPDT 15as
$12.71
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
$30.19
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.59
Decorator Switch, 2 Poles, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Brown, Screw Connection, Toggle Actuator, Flush Mount, 8.1 (L) X 4.4 (W) X 2 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature
$19.11
Toggle Combination Switch, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 LB
20
Popularity
Default